Shop All Pens
Bic
PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12
Mfr # CSA11BK
Zoro # G200447435
original price:
$10.89
17% off
new price: $8.95
/pk 12, $0.75/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Tip Conical
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Tip | Conical |
Pen Grip | Smooth |
Marking Tool Product Group | PrevaGuard |
Item | Pens |
Weight | 0.173 lbs |
Pen Style | Retractable |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | PrevaGuard™ |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Description
PrevaGuardTM products contain an EPA registered antimicrobial additive that is molded directly into the pen's plastic components and should last the lifetime of the pen unless the plastic is destroyed. This helps protect the pen by suppressing the growth of bacteria, molds, mildew and fungi, especially in high-moisture environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCG11AST)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICGSM11RD)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 PK (2124506)
- Bic Pens