Shop All Permanent Markers
This Product is Discontinued
Bic
Permanent Marker, Bullet Tip, 36 PK (Discontinued)
Mfr # BICGXPMP361ASST
Zoro # G5915402
This Product is Discontinued
Key Features
- Ink Color Adobe Orange,Blue Skies Blue,Cloud Nine Gray,Deep Sea Blue,Desert Rose,Fandango Pink,For-Ever Green,Forest Green,Harvest Orange,Honey Brown,Hot Aqua,Key Lime,Lemon Bliss,Lime Sorbet,Margarita Green,Meadow Green,Midnight Navy,Misty Blue,Moonstone Yellow,Oceanview Blue,Peach Parfait,Petal Pink,Pink Flamingo,Playful Purple,Plumtastic Purple,Polynesian Purple,Prairie Berry,Rambunctious Red,Stone Gray,Summer Melon,Sunset Orange,Tiki Hut Tan,Tranquil Teal,Tuxedo Black,Yellow Blaze
- Tip Size Fine
- Barrel Type Original
- Marker Tip Bullet
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICGXPMP361ASST
- Zoro # G5915402
- UPC # 070330331129
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Adobe Orange,Blue Skies Blue,Cloud Nine Gray,Deep Sea Blue,Desert Rose,Fandango Pink,For-Ever Green,Forest Green,Harvest Orange,Honey Brown,Hot Aqua,Key Lime,Lemon Bliss,Lime Sorbet,Margarita Green,Meadow Green,Midnight Navy,Misty Blue,Moonstone Yellow,Oceanview Blue,Peach Parfait,Petal Pink,Pink Flamingo,Playful Purple,Plumtastic Purple,Polynesian Purple,Prairie Berry,Rambunctious Red,Stone Gray,Summer Melon,Sunset Orange,Tiki Hut Tan,Tranquil Teal,Tuxedo Black,Yellow Blaze |
Barrel Type | Original |
Marker Tip | Bullet |
Point Type | Chisel |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Adobe Orange, Blue Skies Blue, Cloud Nine Gray, Deep Sea Blue, Desert Rose, Fandango Pink, For-Ever Green, Forest Green, Harvest Orange, Honey Brown, Hot Aqua, Key Lime, Lemon Bliss, Lime Sorbet, Margarita Green, Meadow Green, Midnight Navy, Misty Blue, Moonstone Yellow, Oceanview Blue, Peach Parfait, Petal Pink, Pink Flamingo, Playful Purple, Plumtastic Purple, Polynesian Purple, Prairie Berry, Rambunctious Red, Stone Gray, Summer Melon, Sunset Orange, Tiki Hut Tan, Tranquil Teal, Tuxedo Black, Woodsy Brown, Yellow Blaze |
Waterproof | Yes |
Marker Cap | Capped |
Washable | No |
Marker Set Ink Colors | Adobe Orange, Blue Skies Blue, Cloud Nine Gray, Deep Sea Blue, Desert Rose, Fandango Pink, For-Ever Green, Forest Green, Harvest Orange, Honey Brown, Hot Aqua, Key Lime, Lemon Bliss, Lime Sorbet, Margarita Green, Meadow Green, Midnight Navy, Misty Blue, Moonstone Yellow, Oceanview Blue, Peach Parfait, Petal Pink, Pink Flamingo, Playful Purple, Plumtastic Purple, Polynesian Purple, Prairie Berry, Rambunctious Red, Stone Gray, Summer Melon, Sunset Orange, Tiki Hut Tan, Tranquil Teal, Tuxedo Black, Woodsy Brown, Yellow Blaze |
Description
Permanent Marker, Assorted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.