Shop All Pens
Bic
Pen, Velocity, Bp, Rt, Med, Bk, PK12
Mfr # VLG11BK
Zoro # G7882852
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Grip Contoured
- Features Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Grip | Contoured |
Features | Pocket Clip |
Point Type | Medium |
Barrel Color | Transparent Black |
Material | Tungsten Carbide |
Description
Pen,Velocity,Bp,Rt,Med,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- BIC Pen, Roundstic, Bp, Fine, Bk, Dz, PK12 (GSF11BK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- BIC Assorted, Ball Point Pen, 1.2mm, PK36 (GSMG361-AST)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- BIC Marker Pen, Assorted Ink, Porous, PK10 (FPINFAP10-AST)
- DETECTAMET Pen, 4 Colors In One, Bl/Bk/Rd/Gr, PK10 (108-A05)
- Bic Pens