Shop All Pens
Bic
Pen, Velocity, Bp, Bld, Be, PK36
Mfr # VLGB361BK
Zoro # G7882627
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1.6mm
- Barrel Color Black
- Grip Contoured, Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1.6mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Black |
Grip | Contoured, Comfort |
Features | Smooth Writing, PVC-free, Quick-drying Ink, Long Lasting |
Point Type | Bold |
Tip Material | Tungsten Carbide |
Description
Pen,Velocity,Bp,Bld,Be,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- OKI DATA OKI COMP C810/C830 BLACK (44059112)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- BIC BIC 027469 Round Stick Ballpoint Pen; Medium Tip; Blue Ink; Pack - 12 (27469)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- BIC Bic BICGSM11BE Bic Stick Pens Medium Blue (GSM11 BLU)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BE)
- BIC Bic® Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Black Ink, Dozen (MS11BK)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- Bic Pens