Shop All Pens
Bic
Pen, Velocity, Bp, Bld, Be, PK36
Mfr # VLGB361BE
Zoro # G7882581
product price: $26.15
/pk 36, $0.73/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1.6mm
- Barrel Color Blue
- Grip Comfort, Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Blue |
Grip | Comfort, Contoured |
Point Type | Bold |
Features | Quick-drying Ink, PVC-free, Smooth Writing, Long Lasting |
Tip Material | Tungsten Carbide |
Description
Pen,Velocity,Bp,Bld,Be,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- KENSINGTON OfficeAssist Auto Feed Shredder (K52052AM)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- BIC Pen, Roundstic, Bp, Fine, Bk, Dz, PK12 (GSF11BK)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- BIC GLIDE Bold Ballpoint Pen, Retractable, Bold 16 mm, Blue Ink, Translucent Blue Barrel, 4PK (VLGBP41-BLU)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- BIC Bic 2005862 1 mm 4-Color Mini Ball Pens; Assorted Color - Pack of 2 (2005862)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- Bic Pens