Shop All Pens
Bic
Pen, Velocity, Bold, Black, PK36
Mfr # VLGB361-BLK
Zoro # G0062087
product price: $24.39
/pk 36, $0.68/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1.6mm
- Features Tungsten Carbide Ball, Sturdy, Comfortable, Quick-drying Ink, Smooth Writing
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6mm |
Pen Point Size | 1.6 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Tungsten Carbide Ball, Sturdy, Comfortable, Quick-drying Ink, Smooth Writing |
Point Type | Bold |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Weight | 0.932 lbs |
Pen Grip Type | Soft Rubber |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | GLIDE™ Bold |
Description
Velocity(R) Retractable Ball Pen, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- BIC Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Black Ink, Dozen (GSMG11BK)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- Bic Pens