Shop All Pens
Bic
Pen, Softfeel, Bp, Med, Bk, PK36
Mfr # SCSM361BK
Zoro # G7881592
product price: $18.19
/pk 36, $0.51/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Softfeel,Bp,Med,Bk,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- UNIVERSAL Letter Tray, Black, Letter, 2-3/4in. H, PK2 (UNV08100)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- BIC PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK60 (GSAM60BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- BIC Bic® Atlantis Ballpoint Retractable Pen, Medium, Blue Barrel/Ink, Dozen (VCG11BE)
- BIC Retractable Pen, Medium 1.0 mm, Blue PK12 (BICCSEM11BE)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- BIC Pen, Atlantis, Bp, Rt, Med, Be, PK12 (VCG11BE)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- Bic Pens