Shop All Pens
Bic
Pen, Roundstic, Grip, Med, Bk, PK12
Mfr # GSMG11BK
Zoro # G7880999
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Type Medium
- Barrel Color Frost
- Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stick Grip Pen |
Point Type | Medium |
Barrel Color | Frost |
Grip | Comfort |
Description
Pen,Roundstic,Grip,Med,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- BSC PREFERRED Yellow Spray Stencil Ink, 12PK (S-1089)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, Dozen (GSM11BK)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Blue Ink, Dozen (RLC11BE)
- BIC Gel-ocity Blue Retractable Gel Pen , 2PK (RGLCGP21-BLU)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- Bic Pens