Shop All Pens
Bic
Pen, Roundstic, Grip, Bk, PK36
Mfr # GSMG361BK
Zoro # G7880929
product price: $7.89
/pk 36, $0.22/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.2mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stick Grip Pen |
Point Type | Medium |
Description
Pen,Roundstic,Grip,Bk,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X10)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- BIC Pen, Velocity, Bp, Rt, Med, Be, PK12 (VLG11BE)
- ZEBRA PEN Liquid Rollerball Pen; Black (ZEB44410)
- Bic Pens