Shop All Pens
Bic
Pen, Roundstic, Grip, Be, PK36
Mfr # GSMG361BE
Zoro # G7880971
original price:
$12.17
13% off
new price: $10.49
/pk 36, $0.29/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1.2mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stick Grip Pen |
Point Type | Medium |
Description
Pen,Roundstic,Grip,Be,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Polyester Large Duffel Storage Bag (RKBAG)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 16"L x 4"W x 4"H, Kraft (1644)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC BIC BICSCSM361AST Medium Soft Feel Retractable Ballpoint Pen 36 Count - Black & Blue (BICSCSM361AST)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- BIC Pen, Atlantis, Bp, Rt, Med, Be, PK12 (VCG11BE)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- Bic Pens