Shop All Pens
Bic
Pen, Roundstic, Bp, Fine, Bk, Dz, PK12
Mfr # GSF11BK
Zoro # G7881017
product price: $2.25
/pk 12, $0.19/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Type Fine
- Barrel Color Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stic Pen |
Point Type | Fine |
Barrel Color | Frost |
Description
Pen,Roundstic,Bp,Fine,Bk,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- PAC STRAPPING PROD 1/2 Plastic Buckles for 1/2 Polypropylene Strapping (PLB-4A)
- BIC Gel-ocity Black Retractable Gel Pen , 2PK (RGLCGP21-BLK)
- BIC ReVolution Ocean Retractable Ballpoint Pen, 12PK (BICBPRR11BE)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (BICRLC11RD)
- BIC 4Color Retractable Pen, Multi (BICMMXP11C)
- BIC Atlantis Ultra Comfort Retractable Ballpoint Pen, Medium, 1mm, Blk Ink (VCGUP11XBK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- Bic Pens