Shop All Pens
Bic
Pen, Roundstic, Bp, Fine, Be, Dz, PK12
Mfr # GSF11BE
Zoro # G7880822
product price: $3.19
/pk 12, $0.27/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Barrel Color Blue
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stic Pen |
Barrel Color | Blue |
Point Type | Fine |
Description
Pen,Roundstic,Bp,Fine,Be,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- PICA Big Ink Smart-Use Marker XL, White (170/52/SB)
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- BIC 4Color Retractable Pen, Multi (BICMMXP11C)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- Bic Pens