Shop All Pens
Bic
Pen Retractable, Medium 1.0 mm, Blue PK12
Mfr # BICVLG11BE
Zoro # G5689153
product price: $10.59
/pk 12, $0.88/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Blue
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Velocity(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC BicShake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White (WOSQP11)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- SPRINGHILL Paper, 8.5X11, Index, Can Pk (SGH035100)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICGSM11RD)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- BIC PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK8 (GSAMP81BK)
- BIC Bic Corporation CSM241BK Clic Stic Ballpoint Retractable Pen; 1 mm; Black; 24/Pk (CSM241BK)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- Bic Pens