Shop All Pens
Bic
Pen Retractable, Medium 1.0 mm, Blue PK12
Mfr # BICVCG11BE
Zoro # G5688733
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Blue
- Pen Grip Contoured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Atlantis(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- KOPLOW GAMES Left, Center, Right Dice Game, PK3 (00002)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- SHARPIE Tank Style Highlighters, Pink Ink, Chisel Tip, Pink Barrel, PK12 (25009)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen (RGLCG11-BK)
- BIC Click Pen, Black, PK24 (CSM241-BK)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Be, PK12 (46720)
- Bic Pens