Shop All Pens
Bic
Pen, Marker, Intensity, 0.5, Bk, PK12
Mfr # FPIN11BK
Zoro # G7879921
original price:
$12.65
5% off
new price: $11.99
/pk 12, $1.00/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Point Size 0.5mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Porous Point |
Item | Permanent Marker Pen |
Point Type | Fine |
Description
Pen,Marker,Intensity,0.5,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- STALWART Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red (75-PT1022)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- BIC Bic Ecolutions Clic Stic Retractable Ball Pen, Medium, Black Ink, Dozen (CSEM11BK)
- BIC Bic® Ultra Round Stic Grip Ballpoint Stick Pen, Medium, Black Ink, Dozen (GSMG11BK)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- BIC Retractable Pen, Medium 1.0 mm, Blue PK12 (BICCSEM11BE)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- PAPER MATE Papermate 2062225 0.7 mm Gel Pen; Assorted Ink - 22 per Set (2062225)
- Bic Pens