Shop All Pens
Bic
Pen, Gelocity, Rt, 0.7Mm, Rd, PK12
Mfr # RLC11RD
Zoro # G7879212
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.7mm
- Features Transparent Barrel, Pocket Clip
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Gel Retractable Pen |
Features | Transparent Barrel, Pocket Clip |
Point Type | Medium |
Grip | Contoured |
Description
Pen,Gelocity,Rt,0.7Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Razor Pull Saw Blade, 3/4 in. Depth (30440IND)
- LEARNING ADVANTAGE Easy Grip Dough and Paint Stampers, Uppercase Alphabet (6917)
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BK)
- BIC BIC BICSCSM361AST Medium Soft Feel Retractable Ballpoint Pen 36 Count - Black & Blue (BICSCSM361AST)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- BIC BIC, ECOLUTIONS CLIC STIC RETRACTABLE BALLPOINT PEN, 1MM, BLUE INK, CLEAR BARREL, DOZEN (CSEM11BE)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- SAKURA Sakura XSDK05-24 Pigma Micron Pen .45mm Open Stock (XSDK05-24)
- Bic Pens