Shop All Pens
Bic
Pen, Gelocity, Rt, 0.7Mm, Bk, PK12
Mfr # RLC11BK
Zoro # G7879081
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Grip Contoured
- Features Transparent Barrel, Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Gel Retractable Pen |
Grip | Contoured |
Features | Transparent Barrel, Clip |
Barrel Color | Translucent |
Point Type | Medium |
Description
Pen,Gelocity,Rt,0.7Mm,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- BIC Bic BICMS11BE Bic Cristal Ballpoint Pen Blue (MS11 BLU)
- BIC Gel-ocity Blue Retractable Gel Pen , 2PK (RGLCGP21-BLU)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack (GSMG361BK)
- BIC Bic® 4-Ink Color Retractable Pen, Medium, Blue/Black/Red/Green Ink (MM11)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- DREMEL Cordless Glue Pen, Size 0.28", 0.11 lb (HSGP-01)
- Bic Pens