Shop All Pens
Bic
Pen, Gelocity, Rt, 0.7Mm, Be, PK12
Mfr # RLC11BE
Zoro # G7879151
original price:
$9.99
6% off
new price: $9.39
/pk 12, $0.78/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Grip Contoured
- Barrel Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Gel Retractable Pen |
Grip | Contoured |
Barrel Color | Translucent |
Point Type | Medium |
Features | Clip, Transparent Barrel |
Description
Pen,Gelocity,Rt,0.7Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04399, 1,200 Page-Yield, Black (006R04399)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- TATCO Seal, Mailing, 1""Dia, We, 5000 Pk (TCO36200)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 3" x 5", Fluorescent Red, 500/Roll (DL1172)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCG11AST)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- Bic Pens