Shop All Pens
Bic
Pen, Cristal, Stick, Bp, Med, Be, PK12
Mfr # MS11BE
Zoro # G7876272
product price: $4.75
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Features Visible Ink Supply, Ventilated Cap
- Point Type Medium
- Barrel Color Clear
- Tip Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Pen |
Features | Visible Ink Supply, Ventilated Cap |
Point Type | Medium |
Barrel Color | Clear |
Tip Material | Metal |
Material | Tungsten Carbide |
Description
Pen,Cristal,Stick,Bp,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- SHARPIE Pen, Sharpie, Fine, Ast, PK12 (1802226)
- BIC Pen, Cristal, Stick, Bp, Med, Bk, PK12 (MS11BK)
- BIC Bic® Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Black Ink, Dozen (MS11BK)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12 (PIL31277)
- Bic Pens