Shop All Pens
Bic
Pen, Bu3, Retrctble, Black, PK36
Mfr # BU3361-BLK
Zoro # G0061877
product price: $14.49
/pk 36, $0.40/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Pen Ink Color | Blue |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | BU3â„¢ |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Grip Type | Rubber |
Description
BU3(TM) Retractable Ballpoint Pen, Pen Ink Color Blue, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- UNIVERSAL ONE 36"x48" Magnetic Dry Erase Board, Black (MB1407368)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BIC Bic® Atlantis Ballpoint Retractable Pen, Medium, Blue Barrel/Ink, Dozen (VCG11BE)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- BIC Pen, Roundstic, Bp, Med, Be, Dz, PK12 (GSM11BE)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- BIC Round Stic® Xtra Life Ballpoint Pens, Medium, Assorted, PK120 (BICGSM609AST)
- Bic Pens