Shop All Pens
Bic
Pen, Bu3, Ballpt, Medium, PK36
Mfr # BU3361BK
Zoro # G7875828
product price: $18.55
/pk 36, $0.52/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Grip Pen |
Point Type | Medium |
Description
Pen,Bu3,Ballpt,Medium,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen (RGLCG11-BE)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Pen, Roundstic, Bp, Fine, Bk, Dz, PK12 (GSF11BK)
- UNI-BALL Gel Pens, Retractable, Nonrefillable, 0.7mm, 12/DZ, RD Ink PK (UBC33952)
- Bic Pens