Shop All Pens
This Product is Discontinued
Bic
Pen, Atlantis, Bold, Black, PK3 (Discontinued)
Mfr # VCGBP31BK
Zoro # G0061859
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1.6mm
- Green Certification or Other Recognition NF Environnment
- Barrel Material Thermoplastic Elastomer (TPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Green Certification or Other Recognition | NF Environnment |
Barrel Material | Thermoplastic Elastomer (TPE) |
Barrel Color | Black |
Features | Quick-drying Ink, Water Resistant Ink, Smooth Writing, Visible Ink Supply, Water Resistant, PVC-free |
Grip | Comfort, Soft, Cushioned, Contoured |
Point Type | Bold |
Tip Material | Tungsten Carbide |
Description
Atlantis(R) Bold Retractable Ballpoint Pen, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.