Shop All Pencils
Bic
Mechanical Pencils, 0.9mm, 10 Per Pack, PK3
Mfr # MPLWP101BK
Zoro # G5630957
product price: $18.65
/pk 3, $6.22/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Graphite
- Recommended Grade 3+
- Color Multi
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic, Graphite |
Recommended Grade | 3+ |
Color | Multi |
Recommended Age | 8+ Years |
Description
BIC Xtra-Strong Mechanical Pencils come equipped with strong 0.9mm leads that resist breaking and are perfect for students. Always sharp, ready, and accurate, these #2 pencils offer smooth-writing lead that does not smudge and erases cleanly, making them the smart choice at test time and ideal for standardized tests. The Xtra-Strong Mechanical Pencil also delivers dependable performance and convenience – one BIC Pencil equals 2.5 wood case pencils – and it is always ready to write when you are. The lead never requires sharpening and advances easily with just a click. Students of any age will love the bright, colorful barrels with contrasting clip colors. Each pack includes 10 pencils. Sold as a set of 3 packs, 30 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP FLIGHT Envelopes Plain 6-3/4In (6900312)
- AVERY Label, Shpg, Ij10Up, 500, Wht 10PK (AVE8363)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- Bic Pencils