Shop All Pencils
Bic
Mechanical Pencil Xtra Life, Pastel Colors, 40PK
Mfr # MP40TX-BLK
Zoro # G412028941
product price: $16.75
/pk 40, $0.42/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Lead
- Color Assorted
- Recommended Grade Grade 1+
- Recommended Age 6+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic, Lead |
Color | Assorted |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ yrs |
Description
BIC mechanical pencil Xtra Life pastel edition. 0.7mm #2 smooth writing black lead with quick advance action. Erases cleanly, writes dark and is approved for standardized tests. Attached clip for storage. Comes in assorted pastel colored barrels. Each pack includes 40 pencils.
- •BIC® mechanical pencil Xtra Life pastel edition. 0.7mm #2 smooth writing black lead with quick advance action.
- •Smooth Dark Writing
- •Does not smudge and erases cleanly
- •Perfect for standardized tests
- •Lead advances quickly and easily
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- VICTOR TECHNOLOGY Colorful 8 Digit Handheld Calculator, PK3 (910)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 (MPCMA11)
- BIC BIC Xtra-Sparkle Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Asstd Barrel Colors, 24/Pk (MPLP241)
- BIC Xtra-Comfort Mechanical Pencil, 0.5mm Fine Point, PK36 (MPFGP61)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- PILOT Pencil, Mech, .7Mm, Ast, PK5 (072838317766)
- Bic Pencils