Shop All Pencils
Bic
Mechanical Pencil, 0.9mm, Asst Barrel, PK24
Mfr # MPLWP241
Zoro # G4698709
original price:
$9.69
5% off
new price: $9.19
/pk 24, $0.38/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.9 mm |
Details
Item | Mechanical Pencil,0.9mm,Asst Barrel,PK24 |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Assorted |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Graphite Color | Black |
Features | Pocket Clip, Retractable |
Pencil Grip Type | Ribbed Plastic |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Pencil Barrel Color Assortment | (5) Blue; (5) Green; (5) Purple; (5) Red; (4) Orange |
Mechanical Pencil Advance Type | Top-Advance |
Description
Mechanical, Mechanical Pencil,0.9mm,Asst Barrel,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- ACCUBANKER Coin Counter, 3000 Coins Capacity (AB510)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 (MPCMA11)
- BIC BIC Xtra-Sparkle Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Asstd Barrel Colors, 24/Pk (MPLP241)
- BIC Xtra-Comfort Mechanical Pencil, 0.5mm Fine Point, PK36 (MPFGP61)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- BIC Mechanical Pencils, .7mm w/ 3 Leads, 10/PK, Assorted PK (BICMPP101)
- SANFORD Clear Point Mechanical Pencil Kit, 6PK (56047)
- Bic Pencils