Shop All Pencils
Bic
Mechanical Pencil, 0.7mm, Blue, PK12
Mfr # BICMV711BK
Zoro # G5498455
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Matching Pen | BIC® VLG11BE |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
HB Graphite Scale | HB |
Pencil Grip Type | Contoured Rubber |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Mechanical Pencil Advance Type | Top-Advance |
Includes | (3) 0.7 mm #2 Leads |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- SAKURA Solid Paint Marker Low Temperature, Green Color Family, 12PK (XSC-T-29)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- Bic Pencils