Shop All Pencils
Bic
Mechanical Pencil, 0.7mm, Asst Barrel, PK24
Mfr # MPLP241
Zoro # G4698718
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Mechanical Pencil,0.7mm,Asst Barrel,PK24 |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Assorted |
Graphite Color | Black |
HB Graphite Scale | HB |
Pencil Grip Type | Ribbed Plastic |
Pencil Barrel Color Assortment | (5) Blue; (5) Green; (5) Orange; (5) Red; (4) Purple |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Retractable |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Mechanical Pencil,0.7mm,Asst Barrel,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- DIXON TICONDEROGA China Marker, Blue Color Family, 12 PK (DIX00080)
- ONYX Marker Holder w/Shelf, Steel, 5-1/2"x2-1/4"x5-1/4", Black (SAF3611BL)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- BIC Pencil, Xtra Comfort, 0.7, Dz, PK12 (MPG11)
- BIC Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 (MPMX5P21)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 (MPCMA11)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- BIC Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 (MPLWP101BK)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- Bic Pencils