Shop All Pencils
Bic
Mechanical Pencil, 0.5mm, Metallic, PK24
Mfr # BICMPLMFP241
Zoro # G1952855
product price: $7.29
/pk 24, $0.30/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Metallic Blue, Metallic Green, Metallic Orange, Metallic Purple, Metallic Silver, Metallic Yellow
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Metallic Blue, Metallic Green, Metallic Orange, Metallic Purple, Metallic Silver, Metallic Yellow |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Barrel Color Assortment | Metallic Blue; Metallic Green; Metallic Orange; Metallic Purple; Metallic Silver; Metallic Yellow |
HB Graphite Scale | HB |
Graphite Color | Black |
Pencil Grip Type | Ribbed Plastic |
Features | Pocket Clip, Retractable |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Metallic Blue, Metallic Green, Metallic Orange, Metallic Purple, Metallic Silver, Metallic Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 4 3/4 in H (2W255)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- C-LINE PRODUCTS Paper Copier Transparency Film, Ltr, 50/BX, CL 50PK (CLI60727)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- BIC Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 (MPGP61)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 (MPCMA11)
- BIC Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel, PK2 (MPMX9P21)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- BIC Mechanical Pencils, .7mm w/ 3 Leads, 10/PK, Assorted PK (BICMPP101)
- ELMERS ELECT PENCIL SHARPER XLR (1818X)
- Bic Pencils