Shop All Pencils
Bic
Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6
Mfr # MPGP61
Zoro # G5631684
product price: $25.39
/pk 6, $4.23/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Graphite
- Recommended Age 8+ Years
- Recommended Grade 3+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Plastic, Graphite |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Color | Assorted |
Description
With its soft grip and smooth-writing lead, the BIC Xtra-Comfort Mechanical Pencil provides a comfortable writing experience. Always sharp, ready, and accurate, this #2 pencil offers smooth-writing lead that does not smudge and erases cleanly, making it the smart choice at test time and ideal for standardized tests. This best-selling mechanical pencil dispenses lead quickly and easily and features vibrant-colored barrels to add some fun to your space. Equipped with three #2 leads, one BIC pencil equals 2.5 wood case pencils, offering value and dependable performance. Each pack includes 6 pencils. Sold as a set of 6 packs, 36 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- TOOLPRO Mesh Tape, 300 ft L, 178 in W, Fiberglass, White (TP03075)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- BIC Pencil, Xtra Comfort, 0.7, Dz, PK12 (MPG11)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- BIC Xtra-Comfort Mechanical Pencil, 0.5mm Fine Point, PK36 (MPFGP61)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK4 (MPCMAP4)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- Bic Pencils