Shop All Pens
Bic
Marker Pen, Assorted Ink, Porous, PK10
Mfr # FPINFAP10-AST
Zoro # G7139802
product price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Gray, Light Blue, Light Green, Orange, Pink, Purple, Red
- Pen Type Porous Point
- Point Size 0.4mm
- Point Type Extra Fine
- Pen Sub-Brand & Product Family Intensity®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.4mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.4 mm |
Details
Ink Color | Black, Blue, Green, Gray, Light Blue, Light Green, Orange, Pink, Purple, Red |
Pen Type | Porous Point |
Item | Stick Marker Pen |
Point Type | Extra Fine |
Pen Sub-Brand & Product Family | Intensity® |
Pen Cap Color(s) Assortment | Black; Blue; Green; Gray; Light Blue; Light Green; Orange; Pink; Purple; Red |
Pen Tip Type | Needle |
Special Ink Properties | Water-Resistant |
Pen Barrel Color(s) | Assorted |
Permanent/Washable Ink | Permanent |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Ink Color(s) Assortment | Black; Blue; Green; Gray; Light Blue; Light Green; Orange; Pink; Purple; Red |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Gray; Light Blue; Light Green; Orange; Pink; Purple; Red |
Description
Marker Pen,Assorted Ink,Porous,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Black (CE285A)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 16", Kraft, 25/Bundle (22XK43)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- Bic Pens