Shop All Dry Erase Markers
This Product is Discontinued
Bic
Marker, DryEraseSet, Assorted, PK4 (Discontinued)
Mfr # GELITP41-AST
Zoro # G6247836
This Product is Discontinued
Key Features
- Ink Color Blue, Black, Green, Red
- Tip Size Broad
- Barrel Type Tank Style
- Point Type Chisel
- Features Smooth Writing, Low-odor Ink, Visible Ink Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GELITP41-AST
- Zoro # G6247836
- UPC # 070330349575
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Tank-Style Advanced Dry Erase Marker |
Ink Color | Blue, Black, Green, Red |
Barrel Type | Tank Style |
Point Type | Chisel |
Features | Smooth Writing, Low-odor Ink, Visible Ink Supply |
Tip Material | Acrylic |
Description
Marker,DryEraseSet,Assorted,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.