Shop All Dry Erase Markers
Bic
Intensity Tank-Style Dry Erase Marker, Broad Bullet Tip, Assortd, PK24
Mfr # GELITP241-AST
Zoro # G6078674
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size Broad
- Series Intensity®
- Features Tank-Style
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # GELITP241-AST
- Zoro # G6078674
- UPC # 70330351684
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Ink Color | Assorted |
Series | Intensity® |
Features | Tank-Style |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Chisel |
Color | Assorted |
Marker Series | Intensity® |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Color Assortment | (4) Black; (4) Blue; (4) Red; (3) Green; (2) Orange; (2) Pink; (2) Purple; (1) Brown; (1) Light Blue; (1) Light Green |
Description
BIC® Intensity Tank-Style Advanced Dry Erase Marker, Broad Bullet Tip, Assorted, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNI-PAINT Permanent Marker, Medium Tip, Black Color Family, Paint, 12 PK (63601)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- PILOT Pilot 43922 Refill for Begreen V Board Master Whiteboard Marker Chisel; Black Ink (43922)
- Bic Dry Erase Markers