Shop All Pens
Bic
Intensity Stick Porous Point Marker Pen, 0.4mm, Assorted, PK21
Mfr # BCFPA201AST
Zoro # G4586082
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 0.4 mm
- Pen Tip Type Needle
- Special Ink Properties Water-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.4 mm |
Pen Point Size | 0.4 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Item | Pens |
Pen Tip Type | Needle |
Special Ink Properties | Water-Resistant |
Weight | 0.33 lbs |
Pen Cap Color(s) Assortment | Black; Blue; Dark Brown; Dark Green; Dark Gray; Dark Red; Dark Yellow; Green; Gray; Light Blue; Light Purple; Orange; Pink; Purple; Red; Yellow |
Permanent/Washable Ink | Permanent |
Pen Grip Type | Smooth |
Pen Barrel Color(s) Assortment | Black; Blue; Dark Brown; Dark Green; Dark Gray; Dark Red; Dark Yellow; Green; Gray; Light Blue; Light Purple; Orange; Pink; Purple; Red; Yellow |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Style | Stick |
Pen Cap Color(s) | Assorted |
Pen Sub-Brand & Product Family | Intensity® |
Pen Ink Color(s) Assortment | Black; Blue; Dark Brown; Dark Green; Dark Gray; Dark Red; Dark Yellow; Green; Gray; Light Blue; Light Purple; Orange; Pink; Purple; Red; Yellow |
Description
BIC® Intensity Stick Porous Point Marker Pen, 0.4mm, Assorted Ink/Barrel, 21/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- CRAYOLA Air Dry Clay, 25 lbs., White (BIN575001)
- BIC BIC Gel-ocity® Quick Dry Retractable Gel Pens, Assorted Colors, PK12 (RGLCGA11)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, Dozen (GSM11BE)
- BIC Bic 2005862 1 mm 4-Color Mini Ball Pens; Assorted Color - Pack of 2 (2005862)
- BIC Permanent Pen, Black, PK12 (FPIN11-BK)
- BIC Assorted, Ball Point Pen, 1.2mm, PK36 (GSMG361-AST)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- PILOT G2 Premium Gel Pen Convenience Pack, Retractable, Bold 1 mm, Black Ink, Smoke Barrel, PK36 PK (PIL84095)
- Bic Pens