Shop All Dry Erase Markers
Bic
Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK
Mfr # GDE11 BLK
Zoro # G609151377
product price: $12.59
/pk 12, $1.05/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series Intensity®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GDE11 BLK
- Zoro # G609151377
- UPC # 70330321410
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Ink Color | Black |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Intensity® |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Bring bold, bright color to whiteboards and other non-porous surfaces with BIC Intensity Low Odor Dry Erase Markers. Equipped with a fine point ideal for creating precise lines, each marker features an ultra-comfy rubber grip, enhancing comfort and control while you write. With a non-toxic, low-odor formula that is nose-friendly, these smooth-writing dry erase are great for students and schools.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FDT5312712NFMT)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Intensity Tank-Style Dry Erase Marker, Broad Bullet Tip, Assortd, PK24 (GELITP241-AST)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- BIC Intensity Low Odor Dry Erase Marker, Fine Bullet Tip, Black, PK175 (GDE175BK)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- Bic Dry Erase Markers