Shop All Dry Erase Markers
Bic
Intensity Low Odor Dry Erase Marker, Fine Bullet Tip, Black, PK175
Mfr # GDE175BK
Zoro # G4603722
product price: $107.99
/pk 175, $0.62/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine
- Features Xtra Value Pack—Stock up and save!
- Weight 4.75 lbs
- Color Black
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GDE175BK
- Zoro # G4603722
- UPC # 20070330361991
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Features | Xtra Value Pack—Stock up and save! |
Weight | 4.75 lbs |
Color | Black |
Marker Tip | Bullet |
Series | Intensity® |
Marker Series | Intensity® |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
BIC® Intensity Low Odor Dry Erase Marker, Fine Bullet Tip, Black, 175/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Nvy (83845-NAVY)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Intensity Tank-Style Dry Erase Marker, Broad Bullet Tip, Assortd, PK24 (GELITP241-AST)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- BIC Pocket Highlighter, Chisel Tip, 24/BX, Yellow 12PK (BICBL241YW)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- CHEF MASTER Chef-Master 90032 - Rain Proof Markers, Blue/Pink/White/Green/Yellow (90032**)
- Bic Dry Erase Markers