Shop All Pens
Bic
Intensity Fineliner Marker Pen, Fine, Assorted, 10 Per Pack, PK2
Mfr # BCFPA101AST
Zoro # G4108182
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade 1+
- Material Plastic, Felt Tip, Water Based Ink
- Includes 20 pens
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Assorted |
Recommended Grade | Grade 1+ |
Material | Plastic, Felt Tip, Water Based Ink |
Includes | 20 pens |
Recommended Age | 6+ Years |
Description
Add vibrant color and precise details to your compositions with BIC intensity Fine liner marker pens. Perfect for writing, doodling, drafting, and adult coloring, these markers feature water-based inks that won’t bleed through paper (results could vary based on paper characteristics). each marker pen comes equipped with a precise 0.4mm porous point that’s ideal for fine detail work. And thanks to their sturdy metal nibs, these markers are suitable for use with templates, rulers, and other straight edges. BIC intensity Fine liner marker pens offer a superb combination of color and precision. Each pack includes 10 pens. Sold as 2 packs for a total of 20 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- BIC Pen, Roundstic, Bp, Med, Be, Dz, PK12 (GSM11BE)
- BIC Ballpoint Pen, 1.2 mm Point, Blue Ink, PK36 (BICGSMG361BE)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- Bic Pens