Shop All Ink and Lead Refills
This Product is Discontinued
Bic
Ink Refill, Medium, PK4 (Discontinued)
Mfr # BICMRM41
Zoro # G2687575
This Product is Discontinued
Key Features
- Pen Ink Color Black, Blue, Green, Red
- Point Size Medium
- Ink Type Ballpoint
- Color Black,Blue,Green,Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICMRM41
- Zoro # G2687575
- UPC # 070330126480
- Country of Origin France
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black, Blue, Green, Red |
Ink Type | Ballpoint |
Color | Black,Blue,Green,Red |
Description
Pen Ink Refill, Ink Type Ballpoint, Pen Ink Color Black, Blue, Green, Red, Point Size Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.