Shop All Highlighters
Bic
Highlighter Set, Fluorescent Colors PK5
Mfr # BICGBLP51ASST
Zoro # G2689289
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow
- Tip Size Broad/Fine
- Barrel Type Pen Style
- Point Type Chisel
- Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICGBLP51ASST
- Zoro # G2689289
- UPC # 070330312579
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Pocket Highlighter |
Ink Color | Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow |
Barrel Type | Pen Style |
Point Type | Chisel |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Marker Ink Color | Assorted |
Tip Style | Chisel |
Features | Textured Rubber Grip |
Standards | ACMI AP Non-Toxic Certified |
Marker Cap | Capped |
Marker Tip | Chisel |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Highlighter Style | Pen |
Highlighter Ink Color Assortment | Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Grip Type | Rubberized |
Highlighter Barrel Color Assortment | Blue/Black/Silver; Green/Black/Silver; Orange/Black/Silver; Pink/Black/Silver; Yellow/Black/Silver |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Description
Highlighter Set, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow, Capped, Chisel Marker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Green, 500/Roll (DL2261)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Assorted Colors, 24/Set (BL241-AST)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- ZEBRA PEN Mildliner Double Ended Highlighter Variety, Asst Ink/Barrel Color, Bold-Chisel/Fine-Bullet Tip, 25PK (78525)
- Bic Highlighters