Shop All Highlighters
Bic
Highlighter Set, Fluorescent Colors, PK5
Mfr # BICBLP51WASST
Zoro # G2689298
product price: $3.29
/pk 5, $0.66/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad/Fine
- Barrel Type Pen Style
- Point Type Chisel
- Tip Style Chisel
- Marker Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICBLP51WASST
- Zoro # G2689298
- UPC # 070330908376
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Highlighter |
Ink Color | Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow |
Barrel Type | Pen Style |
Point Type | Chisel |
Tip Style | Chisel |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Marker Tip | Chisel |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Blue/Black; Green/Black; Orange/Black; Pink/Black; Yellow/Black |
Highlighter Style | Pen |
Highlighter Ink Color Assortment | Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Marker Set Ink Colors | Blue, Green, Orange, Pink, Yellow |
Description
Highlighter Set, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Blue, Green, Orange, Pink, Yellow, Chisel Marker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- VICTOR Printer Stand, Silver (S1130)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- BIC Highlighter Set, Fluorescent Colors PK5 (BICGBLP51ASST)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- Bic Highlighters