Shop All Highlighters
This Product is Discontinued
Bic
Highlighter, Fluorescent Yellow PK12, Tip Style: Chisel (Discontinued)
Mfr # BICGBL11YW
Zoro # G1953388
This Product is Discontinued
Key Features
- Ink Color Fluorescent Yellow
- Tip Style Chisel
- Marker Ink Color Yellow
- Features Textured Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICGBL11YW
- Zoro # G1953388
- UPC # 070330312555
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighter |
Ink Color | Fluorescent Yellow |
Tip Style | Chisel |
Marker Ink Color | Yellow |
Features | Textured Rubber Grip |
Description
Highlighter, Yellow, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.