Shop All Highlighters
Bic
Highlighter, Fluorescent Pink, PK12
Mfr # BICBL11PK
Zoro # G2689316
original price:
$10.15
16% off
new price: $8.45
/pk 12, $0.70/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad/Fine
- Barrel Type Pen Style
- Point Type Chisel
- Tip Style Chisel
- Marker Ink Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICBL11PK
- Zoro # G2689316
- UPC # 070330655546
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Highlighter |
Ink Color | Fluorescent Pink |
Barrel Type | Pen Style |
Point Type | Chisel |
Tip Style | Chisel |
Marker Ink Color | Pink |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Marker Cap | Capped |
Marker Tip | Chisel |
Grip Type | Smooth |
Highlighter Style | Pen |
Highlighter Barrel Color | Pink/Black |
Description
Highlighter, Barrel Type Pen Style, Pink, Capped, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- PILOT Pilot Acroball Pen, Black, PK12 (72838)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- BIC Brite Liner Highlighter, Assorted, PK24 (BL241-AST)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK4 (24063)
- Bic Highlighters