Shop All Highlighters
Bic
Highlighter, Fluorescent Orange, PK12
Mfr # BICBL11OE
Zoro # G2689325
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad/Fine
- Barrel Type Pen Style
- Point Type Chisel
- Tip Style Chisel
- Marker Ink Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICBL11OE
- Zoro # G2689325
- UPC # 070330903388
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Highlighter |
Ink Color | Fluorescent Orange |
Barrel Type | Pen Style |
Point Type | Chisel |
Tip Style | Chisel |
Marker Ink Color | Orange |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Marker Cap | Capped |
Marker Tip | Chisel |
Grip Type | Smooth |
Highlighter Barrel Color | Orange/Black |
Highlighter Style | Pen |
Description
Highlighter, Barrel Type Pen Style, Orange, Capped, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- LEARNING RESOURCES Double-sided Magnetic Human Body Set, 17 Pieces (6044)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Assorted Colors, 24/Set (BL241-AST)
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- INTEGRA Liquid Highlighter, Chisel Point, Pnk, PK12 (ITA33312)
- Bic Highlighters