Shop All Pens
Bic
GLIDE Bold Ballpoint Pen, Retractable, Bold 16 mm, Blue Ink, Translucent Blue Barrel, 4PK
Mfr # VLGBP41-BLU
Zoro # G607351892
product price: $4.29
/pk 4, $1.07/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1.6 mm
- Tip Size Bold
- Pen Grip Contoured Rubber
- Barrel Color Translucent Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6 mm |
Tip Size | Bold |
Pen Point Size | 1.6 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Item | Pens |
Pen Grip | Contoured Rubber |
Barrel Color | Translucent Blue |
Pen Ink Color | Blue |
Point type | Conical |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Translucent Blue |
Pen Sub-Brand & Product Family | GLIDEâ„¢ Bold |
Description
Be bold with the GLIDE Bold Retractable Ball Pen Vivid and ultrasmooth, this pen features BIC's smoothest writing system yet, even smoother than BIC's classic pasteink system A 16 mm precision tip and classic ballpoint design ensure excellent line quality and solid, reliable performance A comfortable rubber grip and a convenient, plastic pocket clip deliver easy writing while allowing you to keep the pen with you wherever you go Smoothclick, retractable pen mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICMS11RD)
- BIC Cristal Blue Ball Point Pen , 2PK (MSP21-BLU)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- BIC BIC, ECOLUTIONS CLIC STIC RETRACTABLE BALLPOINT PEN, 1MM, BLUE INK, CLEAR BARREL, DOZEN (CSEM11BE)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- Bic Pens