Shop All Pens
Bic
Gelocity Quick Dry Retractable Ge, PK12
Mfr # RGLCG11-BE
Zoro # G9752506
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Color Barrel: Blue
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Gel |
Color | Barrel: Blue |
Item | Retractable Pen |
Point Type | Medium |
Pen Grip Type | Cushion |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Gel-ocity™ Quick Dry |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Description
Gelocity Quick Dry Retractable Ge,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- BIC BIC Gel-ocity® Quick Dry Retractable Gel Pens, Assorted Colors, PK12 (RGLCGA11)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICMS11RD)
- BIC Bic Corporation CSM241BK Clic Stic Ballpoint Retractable Pen; 1 mm; Black; 24/Pk (CSM241BK)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- Bic Pens