Shop All Pens
This Product is Discontinued
Bic
Gel Pen, 24PK, Black, PK24 (Discontinued)
Mfr # RLC241-BK
Zoro # G5009938
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Product Type Gel-ocity(TM) Retractable Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Product Type | Gel-ocity(TM) Retractable Gel |
Description
Gel-ocity(TM) Retractable Gel, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.