Shop All Pens
Bic
Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12
Mfr # RGLCGA11AST
Zoro # G4591299
product price: $19.85
/pk 12, $1.65/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Weight 6.2 lbs
- Pen Point Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Assorted |
Weight | 6.2 lbs |
Item | Pens |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Gel-ocity™ Quick Dry |
Pen Style | Retractable |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Blue; Dark Pink; Green; Light Orange; Light Purple; Lime Green; Orange; Pink; Purple; Red; Sea Green; Turquoise |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) Assortment | Blue; Dark Pink; Green; Light Orange; Light Purple; Lime Green; Orange; Pink; Purple; Red; Sea Green; Turquoise |
Description
BIC® Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Assorted Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- PARTNERS BRAND DFC-364 Disposable Film Cutter, Yellow, 25/Case (KN137)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- U-MARK A20 Paint Marker Green Rev tip 12/bx (10703)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- Bic Pens