Shop All Pens
Bic
Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12
Mfr # RGLCG11AST
Zoro # G4593012
product price: $19.85
/pk 12, $1.65/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Weight 0.32 lbs
- Pen Sub-Brand & Product Family Gel-ocity™ Quick Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Weight | 0.32 lbs |
Item | Pens |
Pen Sub-Brand & Product Family | Gel-ocity™ Quick Dry |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Assorted |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Pen Barrel Color(s) Assortment | Black; Blue; Red |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Description
BIC® Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Assorted Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO STAPLELESS STAPLER (STAP)
- LABELMASTER Universal Waste Label Unruld Vinyl, Pk100 (UWM5V)
- EVERCOAT Filler Univ Repair 1Qt (100773)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- BIC Pen, Atlantis, Exact, Fine, Be, PK12 (VCGN11BE)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue/Clear, PK50 (GSME509BE)
- PILOT Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (PIL36272)
- Bic Pens