Shop All Pens
Bic
Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue/Clear, PK50
Mfr # GSME509BE
Zoro # G4600049
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Features Value Pack—Stock up and save!
- Pen Sub-Brand & Product Family Ecolutions® Round Stic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Features | Value Pack—Stock up and save! |
Pen Sub-Brand & Product Family | Ecolutions® Round Stic® |
Weight | 0.55 lbs |
Pen Cap Color(s) | Blue |
Pen Ink Color(s) | Blue |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Clear |
Pen Grip Type | Smooth |
Description
BIC® Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue Ink, Clear Barrel, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- AVERY Label, Color, 15Up, Ass, 150Pk (AVE4331)
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- SOLAR GROUP Mailbox Rural #3 Silver (ST20)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- BIC BIC 3 + 1 Retractable Ballpoint Pen/Pencil, Black/Blue/Red Ink, Gray/White Barrel (MMLP1-AST)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- BIC BIC BICSCSM361AST Medium Soft Feel Retractable Ballpoint Pen 36 Count - Black & Blue (BICSCSM361AST)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- MARVY UCHIDA LePen Micro-Fine Point Pen, Pastel, 10 Colors (4300_10P)
- Bic Pens