Shop All Dry Erase Markers
Bic
Dry Erase Markers, Assorted, Tank, PK12
Mfr # GELITP121-AST
Zoro # G6278277
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color 2 Black, 2 Blue, 1 Brown, 1 Green, 1 Light Blue, 1 Light Green, 1 Orange, 1 Pink, 1 Purple, 1 Red
- Tip Size Broad
- Barrel Type Tank Style
- Point Type Bullet
- Features Tank-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GELITP121-AST
- Zoro # G6278277
- UPC # 070330351578
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Tank-Style Advanced Dry Erase Marker |
Ink Color | 2 Black, 2 Blue, 1 Brown, 1 Green, 1 Light Blue, 1 Light Green, 1 Orange, 1 Pink, 1 Purple, 1 Red |
Barrel Type | Tank Style |
Point Type | Bullet |
Features | Tank-Style |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Intensity® |
Color | Assorted |
Marker Tip | Chisel |
Marker Color Assortment | (2) Black; (2) Blue; (1) Brown; (1) Green; (1) Light Blue; (1) Light Green; (1) Orange; (1) Pink; (1) Purple; (1) Red |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Magic Marker(R) Low-Odor/Bold-Writing Dry-Erase Marker, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- BIC Intensity Low Odor Dry Erase Marker, Fine Bullet Tip, Black, PK175 (GDE175BK)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- TICONDEROGA Dry-Erase Markers, Wedge Tip, 12/DZ, Black PK (DIX92107)
- Bic Dry Erase Markers