Shop All Dry Erase Markers
Bic
Dry Erase Markers, Assorted, PK12
Mfr # GELIPP121-AST
Zoro # G6278329
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color 2 Black, 2 Blue, 1 Brown, 1 Green, 1 Light Blue, 1 Light Green, 1 Orange, 1 Pink, 1 Purple, 1 Red
- Tip Size Medium
- Barrel Type Pocket
- Point Type Bullet
- Features Pocket-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GELIPP121-AST
- Zoro # G6278329
- UPC # 070330351561
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Pocket-Style Advanced Dry Erase Marker |
Ink Color | 2 Black, 2 Blue, 1 Brown, 1 Green, 1 Light Blue, 1 Light Green, 1 Orange, 1 Pink, 1 Purple, 1 Red |
Barrel Type | |
Point Type | Bullet |
Features | Pocket-Style |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Intensity® |
Color | Assorted |
Marker Grade | General Use |
Marker Color Assortment | (2) Black; (2) Blue; (1) Brown; (1) Green; (1) Light Blue; (1) Light Green; (1) Orange; (1) Pink; (1) Purple; (1) Red |
Marker Ink Type | Dry Erase |
Description
Magic Marker(R) Low-Odor/Bold-Writing Dry-Erase Marker, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (22210)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- PROCESSING POINT CARD, TIME, UPUNCH, 100/P, GY (HNTCL2100)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- BIC Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK (GDE11 BLK)
- BIC Dry Erase Marker, Fine, Green, 12PK (BICGDE11GN)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- Bic Dry Erase Markers